
Sport Cross Drilled Brake Rotor, 128.46075R (Discontinued)
- Mfr # 128.46075R
- Zoro # G4507101
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
128.46075R
Zoro #
G4507101
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Thickness
22mm (0.87")
Thickness
20mm (0.787")
Rotor Dia.
330mm (13")
Hub Hole Diameter
80mm (3.15")
Rotor Height
59.1mm (2.327")
Lug Holes Size
12.4mm (0.488")
Details
Rotor Type
Vented
Lug Hole Quantity
5
Style
Drilled
Rotor Material
High-Carbon Iron
Cryo Treating Option
Without Cryo Treating
Bolt Circle
114.3mm (4.5")
Driving Style
Daily Driver
Rotor Construction
1-Piece
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.