
Sport Cross Drilled Brake Rotor, 128.50027R
Mfr # 128.50027R
Zoro # G4509947
product price:Â $181.01
/ea
Free Shipping & Returns
Key Features
Rotor Type
Vented
Lug Hole Quantity
5
Nominal Thickness
10 mm
Height
63.6 mm
Material
Cast Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
128.50027R
Zoro #
G4509947
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Thickness
10 mm
Height
63.6 mm
Rotor Dia.
262 mm
Bolt Circle Dia.
114.3 mm
Minimum Thickness
8.4 mm
Lug Hole Size
0.49 in
Center Hole Diameter
76 mm
Details
Item
Brake Rotor
Rotor Type
Vented
Lug Hole Quantity
5
Material
Cast Iron
Style
Drilled
Driving Style
Daily Driver
Rotor Construction
One Piece
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.