This item is Discontinued.

Centric Parts Sport Cross Drilled Brake Rotor, 128.61087R 128.61087R

Sport Cross Drilled Brake Rotor, 128.61087R (Discontinued)

  • Mfr # 128.61087R
  • Zoro # G4509350
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
128.61087R
Zoro #
G4509350
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Thickness
19.1 mm
Height
35.2 mm
Rotor Dia.
300 mm
Bolt Circle Dia.
114.3 mm
Minimum Thickness
17.4 mm
Center Hole Diameter
70.7 mm
Lug Hole Size
0.579 in

Details

Item
Brake Rotor
Rotor Type
Vented
Lug Hole Quantity
5
Material
High Carbon Iron
Style
Drilled
Rotor Construction
One Piece
Driving Style
Daily Driver

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.