
Sport Cross Drilled Brake Rotor, 128.62060R (Discontinued)
- Mfr # 128.62060R
- Zoro # G4502448
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
128.62060R
Zoro #
G4502448
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Thickness
32.1 mm
Height
45.4 mm
Rotor Dia.
324.9 mm
Bolt Circle Dia.
120.6 mm
Center Hole Diameter
70.7 mm
Minimum Thickness
30.3 mm
Lug Hole Size
0.53 in
Details
Item
Brake Rotor
Rotor Type
Vented
Lug Hole Quantity
5
Material
High Carbon Iron
Style
Drilled
Rotor Construction
One Piece
Driving Style
Daily Driver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.