
Sport Cross Drilled Brake Rotor, 128.62098L (Discontinued)
- Mfr # 128.62098L
- Zoro # G4513167
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
128.62098L
Zoro #
G4513167
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Thickness
30.1 mm
Height
52.2 mm
Rotor Dia.
303 mm
Minimum Thickness
28.6 mm
Lug Hole Size
0.559 in
Center Hole Diameter
70.7 mm
Bolt Circle Dia.
114.3 mm
Details
Item
Brake Rotor
Rotor Type
Vented
Lug Hole Quantity
5
Material
Cast Iron
Style
Drilled
Rotor Construction
One Piece
Driving Style
Daily Driver
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.