
Sport Cryo Cross Drilled Brake Rotor, 128.33107Cr
Mfr # 128.33107CR
Zoro # G4534401
product price:Â $266.22
/ea
Free Shipping & Returns
Key Features
Rotor Type
Vented
Lug Hole Quantity
5
Nominal Thickness
24.9 mm
Height
46.3 mm
Material
High Carbon Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
128.33107CR
Zoro #
G4534401
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Thickness
24.9 mm
Height
46.3 mm
Rotor Dia.
312 mm
Center Hole Diameter
68 mm
Lug Hole Size
0.61 in
Minimum Thickness
23 mm
Bolt Circle Dia.
112 mm
Details
Item
Brake Rotor
Rotor Type
Vented
Lug Hole Quantity
5
Material
High Carbon Iron
Style
Drilled
Driving Style
Daily Driver
Rotor Construction
One Piece
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.