
Sport Drilled/Slotted Brake Rotor, 127.33057R
Mfr # 127.33057R
Zoro # G4533832
product price:Â $122.99
/ea
Free Shipping & Returns
Key Features
Rotor Type
Solid
Lug Hole Quantity
5
Nominal Thickness
9mm (0.35")
Thickness
7mm (0.276")
Style
Drilled & Slotted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
127.33057R
Zoro #
G4533832
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Thickness
9mm (0.35")
Thickness
7mm (0.276")
Rotor Dia.
232mm (9.13")
Hub Hole Diameter
65mm (2.559")
Rotor Height
39.5mm (1.555")
Lug Holes Size
15.75mm (0.62")
Details
Rotor Type
Solid
Lug Hole Quantity
5
Style
Drilled & Slotted
Driving Style
Daily Driver, Hauling & Towing, Performance / Racing
Rotor Material
High-Carbon Iron
Cryo Treating Option
Without Cryo Treating
Bolt Circle
100mm (3.94")
Rotor Construction
1-Piece
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.