Sport Drilled/Slotted Brake Rotor, 127.33088R

  • Mfr # 127.33088R

  • Zoro # G4543772


product price:  $180.77
/ea
Free Shipping & Returns

Key Features

Rotor Type
Vented
Lug Hole Quantity
5
Nominal Thickness
22mm (0.87")
Thickness
20mm (0.787")
Rotor Dia.
300mm (11.81")
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
127.33088R
Zoro #
G4543772
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Thickness
22mm (0.87")
Thickness
20mm (0.787")
Rotor Dia.
300mm (11.81")
Hub Hole Diameter
68mm (2.677")
Lug Holes Size
15mm (0.591")
Rotor Height
36mm (1.42")

Details

Rotor Type
Vented
Lug Hole Quantity
5
Style
Drilled & Slotted
Driving Style
Daily Driver, Hauling & Towing, Performance / Racing
Rotor Material
High-Carbon Iron
Bolt Circle
112mm (4.409")
Cryo Treating Option
Without Cryo Treating
Rotor Construction
1-Piece

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.