
Sport Drilled/Slotted Brake Rotor, 127.33098L
Mfr # 127.33098L
Zoro # G4545470
product price: $201.53
/ea
Free Shipping & Returns
Key Features
Rotor Type
Vented
Lug Hole Quantity
5
Nominal Thickness
24.8mm (0.976")
Thickness
22mm (0.866")
Style
Drilled & Slotted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
127.33098L
Zoro #
G4545470
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Thickness
24.8mm (0.976")
Thickness
22mm (0.866")
Rotor Dia.
312mm (12.28")
Rotor Height
49.3mm (1.94")
Lug Holes Size
15.4mm (0.606")
Hub Hole Diameter
65mm (2.559")
Details
Rotor Type
Vented
Lug Hole Quantity
5
Style
Drilled & Slotted
Driving Style
Daily Driver, Hauling & Towing, Performance / Racing
Rotor Material
High-Carbon Iron
Rotor Construction
1-Piece
Cryo Treating Option
Without Cryo Treating
Bolt Circle
112.1mm (4.41")
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.