
Sport Drilled/Slotted Brake Rotor, 127.33127R (Discontinued)
- Mfr # 127.33127R
- Zoro # G4545960
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
127.33127R
Zoro #
G4545960
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Thickness
12mm (0.47")
Thickness
10mm (0.39")
Rotor Dia.
300mm (11.81")
Hub Hole Diameter
68mm (2.677")
Lug Holes Size
15.3mm (0.602")
Rotor Height
36mm (1.42")
Details
Rotor Type
Solid
Lug Hole Quantity
5
Style
Drilled & Slotted
Rotor Material
High-Carbon Iron
Cryo Treating Option
Without Cryo Treating
Rotor Construction
1-Piece
Driving Style
Daily Driver, Hauling & Towing, Performance / Racing
Bolt Circle
112mm (4.409")
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.