This item is Discontinued.

Centric Parts Sport Drilled/Slotted Brake Rotor, 127.33131R 127.33131R

Sport Drilled/Slotted Brake Rotor, 127.33131R (Discontinued)

  • Mfr # 127.33131R
  • Zoro # G300545703
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
127.33131R
Zoro #
G300545703
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Thickness
10mm (0.394")
Thickness
8mm (0.315")
Rotor Dia.
272mm (10.71")
Hub Hole Diameter
65mm (2.559")
Lug Holes Size
15.3mm (0.602")
Rotor Height
48.2mm (1.898")

Details

Rotor Type
Vented
Lug Hole Quantity
5
Style
Drilled & Slotted
Cryo Treating Option
Without Cryo Treating
Driving Style
Daily Driver, Hauling & Towing, Performance / Racing
Bolt Circle
112mm (4.409")
Rotor Material
High-Carbon Iron
Rotor Construction
1-Piece

Description

Sport Drilled/Slotted Brake Rotor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.