
Sport Drilled/Slotted Brake Rotor, 127.33137L (Discontinued)
- Mfr # 127.33137L
- Zoro # G4545726
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
127.33137L
Zoro #
G4545726
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Thickness
21.8mm (0.858")
Thickness
20mm (0.787")
Rotor Dia.
330mm (13")
Rotor Height
36.2mm (1.425")
Lug Holes Size
15.3mm (0.602")
Hub Hole Diameter
68mm (2.677")
Details
Rotor Type
Vented
Lug Hole Quantity
5
Style
Drilled & Slotted
Rotor Construction
1-Piece
Driving Style
Daily Driver, Hauling & Towing, Performance / Racing
Rotor Material
High-Carbon Iron
Bolt Circle
112mm (4.409")
Cryo Treating Option
Without Cryo Treating
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.