Sport Drilled/Slotted Brake Rotor, 127.34072L

  • Mfr # 127.34072L

  • Zoro # G4550179


product price: $234.41
/ea
Free Shipping & Returns

Key Features

Rotor Type
Vented
Lug Hole Quantity
5
Nominal Thickness
24 mm
Material
High Carbon Iron
Height
63.2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
127.34072L
Zoro #
G4550179
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Thickness
24 mm
Height
63.2 mm
Rotor Dia.
345 mm
Lug Hole Size
0.57 in
Minimum Thickness
22.4 mm
Bolt Circle Dia.
120 mm
Center Hole Diameter
75 mm

Details

Item
Brake Rotor
Rotor Type
Vented
Lug Hole Quantity
5
Material
High Carbon Iron
Style
Drilled and Slotted
Driving Style
Daily Driver, Hauling & Towing, Performance / Racing
Rotor Construction
One Piece

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.