
Sport Drilled/Slotted Brake Rotor, 127.34131L (Discontinued)
- Mfr # 127.34131L
- Zoro # G4539636
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
127.34131L
Zoro #
G4539636
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Thickness
20mm (0.79")
Thickness
18.4mm (0.72")
Rotor Dia.
330mm (13")
Hub Hole Diameter
75mm (2.95")
Rotor Height
69.1mm (2.72")
Lug Holes Size
16.6mm (0.65")
Details
Rotor Type
Vented
Lug Hole Quantity
5
Style
Drilled & Slotted
Rotor Construction
1-Piece
Driving Style
Daily Driver, Hauling & Towing, Performance / Racing
Bolt Circle
120mm (4.72")
Rotor Material
High-Carbon Iron
Cryo Treating Option
Without Cryo Treating
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.