
Sport Drilled/Slotted Brake Rotor, 127.35058R (Discontinued)
- Mfr # 127.35058R
- Zoro # G4554500
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
127.35058R
Zoro #
G4554500
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Thickness
27.9 mm
Height
46.5 mm
Rotor Dia.
300 mm
Minimum Thickness
25.4 mm
Lug Hole Size
0.52 in
Bolt Circle Dia.
112 mm
Center Hole Diameter
67 mm
Details
Item
Brake Rotor
Rotor Type
Vented
Lug Hole Quantity
5
Material
High Carbon Iron
Style
Drilled and Slotted
Rotor Construction
One Piece
Driving Style
Daily Driver, Hauling & Towing, Performance / Racing
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.