
Sport Drilled/Slotted Brake Rotor, 127.35063L (Discontinued)
- Mfr # 127.35063L
- Zoro # G4553940
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
127.35063L
Zoro #
G4553940
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Thickness
22mm (0.87")
Thickness
19.4mm (0.76")
Rotor Dia.
300mm (11.81")
Hub Hole Diameter
67mm (2.638")
Lug Holes Size
15mm (0.591")
Rotor Height
68.3mm (2.689")
Details
Rotor Type
Vented
Lug Hole Quantity
5
Style
Drilled & Slotted
Bolt Circle
112mm (4.409")
Driving Style
Daily Driver, Hauling & Towing, Performance / Racing
Rotor Construction
1-Piece
Rotor Material
High-Carbon Iron
Cryo Treating Option
Without Cryo Treating
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.