
Sport Drilled/Slotted Brake Rotor, 127.37001R
Mfr # 127.37001R
Zoro # G4555261
product price:Â $220.34
/ea
Free Shipping & Returns
Key Features
Rotor Type
Vented
Lug Hole Quantity
5
Nominal Thickness
20mm (0.79")
Thickness
19.1mm (0.75")
Style
Drilled & Slotted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
127.37001R
Zoro #
G4555261
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Thickness
20mm (0.79")
Thickness
19.1mm (0.75")
Rotor Dia.
282.5mm (11.12")
Lug Holes Size
8.6mm (0.339")
Hub Hole Diameter
107mm (4.21")
Rotor Height
35mm (1.378")
Details
Rotor Type
Vented
Lug Hole Quantity
5
Style
Drilled & Slotted
Rotor Material
High-Carbon Iron
Bolt Circle
126mm (4.96")
Rotor Construction
1-Piece
Driving Style
Daily Driver, Hauling & Towing, Performance / Racing
Cryo Treating Option
Without Cryo Treating
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.