
Sport Drilled/Slotted Brake Rotor, 127.40024R
Mfr # 127.40024R
Zoro # G4559391
product price: $163.83
/ea
Free Shipping & Returns
Key Features
Rotor Type
Vented
Lug Hole Quantity
4
Nominal Thickness
10mm (0.394")
Thickness
9mm (0.35")
Style
Drilled & Slotted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
127.40024R
Zoro #
G4559391
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Thickness
10mm (0.394")
Thickness
9mm (0.35")
Rotor Dia.
260mm (10.23")
Lug Holes Size
12.6mm (0.496")
Hub Hole Diameter
64.1mm (2.52")
Rotor Height
48.6mm (1.91")
Details
Rotor Type
Vented
Lug Hole Quantity
4
Style
Drilled & Slotted
Rotor Material
High-Carbon Iron
Rotor Construction
1-Piece
Bolt Circle
114.3mm (4.5")
Cryo Treating Option
Without Cryo Treating
Driving Style
Daily Driver, Hauling & Towing, Performance / Racing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.