
Sport Drilled/Slotted Brake Rotor, 127.40057L
Mfr # 127.40057L
Zoro # G200546275
product price:Â $229.99
/ea
Free Shipping & Returns
Key Features
Rotor Type
Vented
Lug Hole Quantity
5
Nominal Thickness
25 mm
Height
47.1 mm
Material
High Carbon Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
127.40057L
Zoro #
G200546275
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Thickness
25 mm
Height
47.1 mm
Rotor Dia.
300 mm
Center Hole Diameter
64.2 mm
Minimum Thickness
23 mm
Lug Hole Size
0.49 in
Bolt Circle Dia.
114.3 mm
Details
Item
Brake Rotor
Rotor Type
Vented
Lug Hole Quantity
5
Material
High Carbon Iron
Style
Drilled and Slotted
Driving Style
Daily Driver, Hauling & Towing, Performance / Racing
Rotor Construction
One Piece
Description
Sport Drilled/Slotted Brake Rotor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.