
Sport Drilled/Slotted Brake Rotor, 127.40060L (Discontinued)
- Mfr # 127.40060L
- Zoro # G4548270
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
127.40060L
Zoro #
G4548270
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Thickness
10 mm
Height
48.5 mm
Rotor Dia.
260 mm
Center Hole Diameter
61 mm
Bolt Circle Dia.
100 mm
Lug Hole Size
0.5 in
Minimum Thickness
8 mm
Details
Item
Brake Rotor
Rotor Type
Vented
Lug Hole Quantity
4
Material
High Carbon Iron
Style
Drilled and Slotted
Rotor Construction
One Piece
Driving Style
Daily Driver, Hauling & Towing, Performance / Racing
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.