Sport Drilled/Slotted Brake Rotor, 127.40061R

  • Mfr # 127.40061R

  • Zoro # G000546161


product price:  $182.23
/ea
Free Shipping & Returns

Key Features

Rotor Type
Vented
Lug Hole Quantity
5
Nominal Thickness
9 mm
Material
High Carbon Iron
Height
58.7 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
127.40061R
Zoro #
G000546161
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Thickness
9 mm
Height
58.7 mm
Rotor Dia.
282 mm
Bolt Circle Dia.
114.3 mm
Center Hole Diameter
64.2 mm
Lug Hole Size
0.49 in
Minimum Thickness
7.5 mm

Details

Item
Brake Rotor
Rotor Type
Vented
Lug Hole Quantity
5
Material
High Carbon Iron
Style
Drilled and Slotted
Driving Style
Daily Driver, Hauling & Towing, Performance / Racing
Rotor Construction
One Piece

Description

Sport Drilled/Slotted Brake Rotor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.