Sport Drilled/Slotted Brake Rotor, 127.40068L

  • Mfr # 127.40068L

  • Zoro # G4551807


product price: $150.11
/ea
Free Shipping & Returns

Key Features

Rotor Type
Solid
Lug Hole Quantity
5
Nominal Thickness
9 mm
Material
Cast Iron
Height
48.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
127.40068L
Zoro #
G4551807
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Thickness
9 mm
Height
48.8 mm
Rotor Dia.
281.6 mm
Center Hole Diameter
64.1 mm
Minimum Thickness
8 mm
Bolt Circle Dia.
114.1 mm
Lug Hole Size
0.496 in

Details

Item
Brake Rotor
Rotor Type
Solid
Lug Hole Quantity
5
Material
Cast Iron
Style
Drilled and Slotted
Rotor Construction
One Piece
Driving Style
Daily Driver, Hauling & Towing, Performance / Racing

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.