Sport Drilled/Slotted Brake Rotor, 127.42076R

  • Mfr # 127.42076R

  • Zoro # G800547276


product price: $223.93
/ea
Free Shipping & Returns

Key Features

Rotor Type
Vented
Lug Hole Quantity
5
Nominal Thickness
30mm (1.18")
Thickness
28.4mm (1.118")
Rotor Dia.
324mm (12.76")
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
127.42076R
Zoro #
G800547276
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Thickness
30mm (1.18")
Thickness
28.4mm (1.118")
Rotor Dia.
324mm (12.76")
Hub Hole Diameter
68mm (2.677")
Lug Holes Size
12.7mm (0.5")
Rotor Height
49.1mm (1.93")

Details

Rotor Type
Vented
Lug Hole Quantity
5
Style
Drilled & Slotted
Rotor Construction
1-Piece
Cryo Treating Option
Without Cryo Treating
Rotor Material
High-Carbon Iron
Bolt Circle
114.3mm (4.5")
Driving Style
Daily Driver, Hauling & Towing, Performance / Racing

Description

Sport Drilled/Slotted Brake Rotor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.