
Sport Drilled/Slotted Brake Rotor, 127.42077L (Discontinued)
- Mfr # 127.42077L
- Zoro # G4507926
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
127.42077L
Zoro #
G4507926
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Thickness
16mm (0.63")
Thickness
14mm (0.55")
Rotor Dia.
291.8mm (11.488")
Rotor Height
62mm (2.44")
Hub Hole Diameter
68mm (2.677")
Lug Holes Size
12.7mm (0.5")
Details
Rotor Type
Vented
Lug Hole Quantity
5
Style
Drilled & Slotted
Rotor Material
High-Carbon Iron
Driving Style
Daily Driver, Hauling & Towing, Performance / Racing
Rotor Construction
1-Piece
Cryo Treating Option
Without Cryo Treating
Bolt Circle
114.3mm (4.5")
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.