
Sport Drilled/Slotted Brake Rotor, 127.42078L
Mfr # 127.42078L
Zoro # G4508057
product price: $180.77
/ea
Free Shipping & Returns
Key Features
Rotor Type
Vented
Lug Hole Quantity
5
Nominal Thickness
16 mm
Height
62.1 mm
Material
Cast Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
127.42078L
Zoro #
G4508057
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Thickness
16 mm
Height
62.1 mm
Rotor Dia.
307.7 mm
Center Hole Diameter
68 mm
Bolt Circle Dia.
114.3 mm
Minimum Thickness
14 mm
Lug Hole Size
0.5 in
Details
Item
Brake Rotor
Rotor Type
Vented
Lug Hole Quantity
5
Material
Cast Iron
Style
Drilled and Slotted
Rotor Construction
One Piece
Driving Style
Daily Driver, Hauling & Towing, Performance / Racing
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.