
Sport Drilled/Slotted Brake Rotor, 127.44047R
Mfr # 127.44047R
Zoro # G4512491
product price: $148.99
/ea
Free Shipping & Returns
Key Features
Rotor Type
Vented
Lug Hole Quantity
4
Nominal Thickness
22 mm
Height
47.8 mm
Material
Cast Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
127.44047R
Zoro #
G4512491
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Thickness
22 mm
Height
47.8 mm
Rotor Dia.
258 mm
Lug Hole Size
0.579 in
Minimum Thickness
21 mm
Center Hole Diameter
54 mm
Bolt Circle Dia.
100 mm
Details
Item
Brake Rotor
Rotor Type
Vented
Lug Hole Quantity
4
Material
Cast Iron
Style
Drilled and Slotted
Driving Style
Daily Driver, Hauling & Towing, Performance / Racing
Rotor Construction
One Piece
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.