
Sport Drilled/Slotted Brake Rotor, 127.44146L (Discontinued)
- Mfr # 127.44146L
- Zoro # G4517951
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
127.44146L
Zoro #
G4517951
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Thickness
28 mm
Height
49.6 mm
Rotor Dia.
296 mm
Minimum Thickness
25 mm
Bolt Circle Dia.
114.3 mm
Center Hole Diameter
62 mm
Lug Hole Size
0.57 in
Details
Item
Brake Rotor
Rotor Type
Vented
Lug Hole Quantity
5
Material
Cast Iron
Style
Drilled and Slotted
Driving Style
Daily Driver, Hauling & Towing, Performance / Racing
Rotor Construction
One Piece
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.