
Sport Drilled/Slotted Brake Rotor, 127.44185R (Discontinued)
- Mfr # 127.44185R
- Zoro # G900547282
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
127.44185R
Zoro #
G900547282
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Thickness
30mm (1.18")
Thickness
27mm (1.06")
Rotor Dia.
334mm (13.15")
Rotor Height
51mm (2.008")
Lug Holes Size
14.5mm (0.57")
Hub Hole Diameter
62mm (2.44")
Details
Rotor Type
Vented
Lug Hole Quantity
5
Style
Drilled & Slotted
Rotor Material
Cast Iron
Rotor Construction
1-Piece
Bolt Circle
114.3mm (4.5")
Driving Style
Daily Driver, Hauling & Towing, Performance / Racing
Cryo Treating Option
Without Cryo Treating
Description
Sport Drilled/Slotted Brake Rotor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.