
Sport Drilled/Slotted Brake Rotor, 127.45071L (Discontinued)
- Mfr # 127.45071L
- Zoro # G4510446
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
127.45071L
Zoro #
G4510446
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Thickness
24 mm
Height
44.9 mm
Rotor Dia.
323 mm
Center Hole Diameter
71.8 mm
Bolt Circle Dia.
114.3 mm
Lug Hole Size
0.508 in
Minimum Thickness
22 mm
Details
Item
Brake Rotor
Rotor Type
Vented
Lug Hole Quantity
5
Material
High Carbon Iron
Style
Drilled and Slotted
Driving Style
Daily Driver, Hauling & Towing, Performance / Racing
Rotor Construction
One Piece
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.