
Sport Drilled/Slotted Brake Rotor, 127.47021L
Mfr # 127.47021L
Zoro # G4525688
product price: $184.77
/ea
Free Shipping & Returns
Key Features
Rotor Type
Vented
Lug Hole Quantity
5
Nominal Thickness
24mm (0.94")
Thickness
22mm (0.866")
Style
Drilled & Slotted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
127.47021L
Zoro #
G4525688
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Thickness
24mm (0.94")
Thickness
22mm (0.866")
Rotor Dia.
293.5mm (11.555")
Lug Holes Size
12.7mm (0.5")
Hub Hole Diameter
58mm (2.28")
Rotor Height
56.7mm (2.23")
Details
Rotor Type
Vented
Lug Hole Quantity
5
Style
Drilled & Slotted
Driving Style
Daily Driver, Hauling & Towing, Performance / Racing
Bolt Circle
100mm (3.94")
Cryo Treating Option
Without Cryo Treating
Rotor Construction
1-Piece
Rotor Material
Cast Iron
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.