Sport Drilled/Slotted Brake Rotor, 127.61051R

  • Mfr # 127.61051R

  • Zoro # G4528479


product price:  $172.66
/ea
Free Shipping & Returns

Key Features

Rotor Type
Vented
Lug Hole Quantity
5
Nominal Thickness
26mm (1.02")
Thickness
24.75mm (0.97")
Rotor Dia.
276mm (10.87")
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
127.61051R
Zoro #
G4528479
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Thickness
26mm (1.02")
Thickness
24.75mm (0.97")
Rotor Dia.
276mm (10.87")
Rotor Height
46.8mm (1.84")
Hub Hole Diameter
71.1mm (2.799")
Lug Holes Size
14.1mm (0.555")

Details

Rotor Type
Vented
Lug Hole Quantity
5
Style
Drilled & Slotted
Rotor Material
Cast Iron
Driving Style
Daily Driver, Hauling & Towing, Performance / Racing
Cryo Treating Option
Without Cryo Treating
Bolt Circle
108mm (4.25")
Rotor Construction
1-Piece

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.