Sport Drilled/Slotted Brake Rotor, 127.61086L

  • Mfr # 127.61086L

  • Zoro # G4522151


product price: $214.90
/ea
Free Shipping & Returns

Key Features

Rotor Type
Vented
Lug Hole Quantity
5
Nominal Thickness
30mm (1.18")
Thickness
28.4mm (1.118")
Rotor Dia.
315.6mm (12.425")
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
127.61086L
Zoro #
G4522151
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Thickness
30mm (1.18")
Thickness
28.4mm (1.118")
Rotor Dia.
315.6mm (12.425")
Lug Holes Size
15.1mm (0.59")
Hub Hole Diameter
71mm (2.795")
Rotor Height
48.2mm (1.898")

Details

Rotor Type
Vented
Lug Hole Quantity
5
Style
Drilled & Slotted
Driving Style
Daily Driver, Hauling & Towing, Performance / Racing
Cryo Treating Option
Without Cryo Treating
Bolt Circle
114.3mm (4.5")
Rotor Construction
1-Piece
Rotor Material
High-Carbon Iron

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.