
Sport Drilled/Slotted Brake Rotor, 127.61094R
Mfr # 127.61094R
Zoro # G4524017
product price:Â $197.60
/ea
Free Shipping & Returns
Key Features
Rotor Type
Vented
Lug Hole Quantity
5
Nominal Thickness
30 mm
Height
47.1 mm
Material
Cast Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
127.61094R
Zoro #
G4524017
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Thickness
30 mm
Height
47.1 mm
Rotor Dia.
325.4 mm
Minimum Thickness
28.5 mm
Center Hole Diameter
68 mm
Bolt Circle Dia.
114.3 mm
Lug Hole Size
0.56 in
Details
Item
Brake Rotor
Rotor Type
Vented
Lug Hole Quantity
5
Material
Cast Iron
Style
Drilled and Slotted
Driving Style
Daily Driver, Hauling & Towing, Performance / Racing
Rotor Construction
One Piece
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.