
Sport Drilled/Slotted Brake Rotor, 127.62097R
Mfr # 127.62097R
Zoro # G4542171
product price: $149.99
/ea
Free Shipping & Returns
Key Features
Rotor Type
Vented
Lug Hole Quantity
5
Nominal Thickness
10.9 mm
Height
50.7 mm
Material
Cast Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
127.62097R
Zoro #
G4542171
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Thickness
10.9 mm
Height
50.7 mm
Rotor Dia.
278 mm
Lug Hole Size
0.559 in
Minimum Thickness
9 mm
Center Hole Diameter
70.7 mm
Bolt Circle Dia.
114.3 mm
Details
Item
Brake Rotor
Rotor Type
Vented
Lug Hole Quantity
5
Material
Cast Iron
Style
Drilled and Slotted
Rotor Construction
One Piece
Driving Style
Daily Driver, Hauling & Towing, Performance / Racing
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.