
Sport Drilled/Slotted Brake Rotor, 127.62098L (Discontinued)
- Mfr # 127.62098L
- Zoro # G4541970
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
127.62098L
Zoro #
G4541970
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Thickness
30.1 mm
Height
52.2 mm
Rotor Dia.
303 mm
Lug Hole Size
0.559 in
Minimum Thickness
28.6 mm
Center Hole Diameter
70.7 mm
Bolt Circle Dia.
114.3 mm
Details
Item
Brake Rotor
Rotor Type
Vented
Lug Hole Quantity
5
Material
Cast Iron
Style
Drilled and Slotted
Driving Style
Daily Driver, Hauling & Towing, Performance / Racing
Rotor Construction
One Piece
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.