Zoro Homepage

Sport Drilled/Slotted Brake Rotor, 127.63003L

  • Mfr # 127.63003L

  • Zoro # G4531601


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Rotor Type
Vented
Lug Hole Quantity
5
Nominal Thickness
22.2mm (0.87")
Thickness
20.7mm (0.81")
Rotor Dia.
280mm (11")
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
127.63003L
Zoro #
G4531601
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Thickness
22.2mm (0.87")
Thickness
20.7mm (0.81")
Rotor Dia.
280mm (11")
Rotor Height
76.7mm (3.02")
Hub Hole Diameter
72mm (2.83")
Lug Holes Size
15.7mm (0.618")

Details

Rotor Type
Vented
Lug Hole Quantity
5
Style
Drilled & Slotted
Cryo Treating Option
Without Cryo Treating
Driving Style
Daily Driver, Hauling & Towing, Performance / Racing
Rotor Material
Cast Iron
Rotor Construction
1-Piece
Bolt Circle
114.3mm (4.5")

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.