Sport Drilled/Slotted Brake Rotor, 127.63059L

  • Mfr # 127.63059L

  • Zoro # G4543319


product price:  $224.14
/ea
Free Shipping & Returns

Key Features

Rotor Type
Vented
Lug Hole Quantity
5
Nominal Thickness
28.1 mm
Material
High Carbon Iron
Height
54.7 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
127.63059L
Zoro #
G4543319
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Thickness
28.1 mm
Height
54.7 mm
Rotor Dia.
320 mm
Minimum Thickness
26.5 mm
Center Hole Diameter
72.5 mm
Lug Hole Size
0.657 in
Bolt Circle Dia.
114.3 mm

Details

Item
Brake Rotor
Rotor Type
Vented
Lug Hole Quantity
5
Material
High Carbon Iron
Style
Drilled and Slotted
Rotor Construction
One Piece
Driving Style
Daily Driver, Hauling & Towing, Performance / Racing

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.