
Sport Drilled/Slotted Brake Rotor, 127.63060L
Mfr # 127.63060L
Zoro # G4542250
product price:Â $186.36
/ea
Free Shipping & Returns
Key Features
Rotor Type
Solid
Lug Hole Quantity
5
Nominal Thickness
10mm (0.394")
Thickness
8.5mm (0.33")
Style
Drilled & Slotted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
127.63060L
Zoro #
G4542250
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Thickness
10mm (0.394")
Thickness
8.5mm (0.33")
Rotor Dia.
320mm (12.6")
Lug Holes Size
16.7mm (0.657")
Hub Hole Diameter
72.5mm (2.85")
Rotor Height
67.2mm (2.646")
Details
Rotor Type
Solid
Lug Hole Quantity
5
Style
Drilled & Slotted
Driving Style
Daily Driver, Hauling & Towing, Performance / Racing
Cryo Treating Option
Without Cryo Treating
Rotor Material
High-Carbon Iron
Rotor Construction
1-Piece
Bolt Circle
114.3mm (4.5")
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.