
Sport Drilled/Slotted Brake Rotor, 127.65112L
Mfr # 127.65112L
Zoro # G600546622
product price:Â $304.51
/ea
Free Shipping & Returns
Key Features
Rotor Type
Vented
Lug Hole Quantity
8
Nominal Thickness
37.9mm (1.49")
Thickness
36.4mm (1.43")
Style
Drilled & Slotted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
127.65112L
Zoro #
G600546622
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Thickness
37.9mm (1.49")
Thickness
36.4mm (1.43")
Rotor Dia.
347mm (13.66")
Hub Hole Diameter
129mm (5.079")
Lug Holes Size
16mm (0.63")
Rotor Height
100mm (3.937")
Details
Rotor Type
Vented
Lug Hole Quantity
8
Style
Drilled & Slotted
Bolt Circle
169.8mm (6.685")
Cryo Treating Option
Without Cryo Treating
Rotor Material
High-Carbon Iron
Driving Style
Daily Driver, Hauling & Towing, Performance / Racing
Rotor Construction
1-Piece
Description
Sport Drilled/Slotted Brake Rotor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.