
Sport Drilled/Slotted Brake Rotor, 127.65119L (Discontinued)
- Mfr # 127.65119L
- Zoro # G500546647
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
127.65119L
Zoro #
G500546647
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Thickness
34mm (1.34")
Thickness
32mm (1.26")
Rotor Dia.
350mm (13.78")
Lug Holes Size
16mm (0.63")
Rotor Height
49.5mm (1.949")
Hub Hole Diameter
90mm (3.54")
Details
Rotor Type
Vented
Lug Hole Quantity
6
Style
Drilled & Slotted
Rotor Construction
1-Piece
Driving Style
Daily Driver, Hauling & Towing, Performance / Racing
Cryo Treating Option
Without Cryo Treating
Bolt Circle
135mm (5.31")
Rotor Material
Cast Iron
Description
Sport Drilled/Slotted Brake Rotor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.