
Sport Drilled/Slotted Brake Rotor, 127.66059L
Mfr # 127.66059L
Zoro # G4537816
product price: $265.99
/ea
Free Shipping & Returns
Key Features
Rotor Type
Vented
Lug Hole Quantity
8
Nominal Thickness
37.8 mm
Height
89.3 mm
Material
High Carbon Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
127.66059L
Zoro #
G4537816
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Thickness
37.8 mm
Height
89.3 mm
Rotor Dia.
324.6 mm
Bolt Circle Dia.
165.1 mm
Center Hole Diameter
118.2 mm
Lug Hole Size
0.646 in
Minimum Thickness
36.5 mm
Details
Item
Brake Rotor
Rotor Type
Vented
Lug Hole Quantity
8
Material
High Carbon Iron
Style
Drilled and Slotted
Driving Style
Daily Driver, Hauling & Towing, Performance / Racing
Rotor Construction
One Piece
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.