
Sport Drilled/Slotted Brake Rotor, 127.67022L (Discontinued)
- Mfr # 127.67022L
- Zoro # G4543486
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
127.67022L
Zoro #
G4543486
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Thickness
24.1mm (0.949")
Thickness
22.7mm (0.89")
Rotor Dia.
280mm (11")
Lug Holes Size
15.6mm (0.61")
Rotor Height
81.9mm (3.224")
Hub Hole Diameter
72mm (2.83")
Details
Rotor Type
Vented
Lug Hole Quantity
5
Style
Drilled & Slotted
Cryo Treating Option
Without Cryo Treating
Driving Style
Daily Driver, Hauling & Towing, Performance / Racing
Rotor Construction
1-Piece
Rotor Material
Cast Iron
Bolt Circle
114.3mm (4.5")
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.