
Sport Drilled/Slotted Brake Rotor, 127.67038L (Discontinued)
- Mfr # 127.67038L
- Zoro # G4552778
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
127.67038L
Zoro #
G4552778
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Thickness
24 mm
Height
64 mm
Rotor Dia.
287 mm
Center Hole Diameter
73.3 mm
Minimum Thickness
22.6 mm
Bolt Circle Dia.
114.3 mm
Lug Hole Size
0.539 in
Details
Item
Brake Rotor
Rotor Type
Vented
Lug Hole Quantity
6
Material
High Carbon Iron
Style
Drilled and Slotted
Rotor Construction
One Piece
Driving Style
Daily Driver, Hauling & Towing, Performance / Racing
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.