
Sport Drilled/Slotted Brake Rotor, 127.67042R
Mfr # 127.67042R
Zoro # G4554482
product price: $202.99
/ea
Free Shipping & Returns
Key Features
Rotor Type
Vented
Lug Hole Quantity
5
Nominal Thickness
26mm (1.02")
Thickness
24.5mm (0.96")
Style
Drilled & Slotted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
127.67042R
Zoro #
G4554482
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Thickness
26mm (1.02")
Thickness
24.5mm (0.96")
Rotor Dia.
305mm (12.01")
Hub Hole Diameter
72mm (2.83")
Rotor Height
63.5mm (2.5")
Lug Holes Size
15.3mm (0.602")
Details
Rotor Type
Vented
Lug Hole Quantity
5
Style
Drilled & Slotted
Rotor Construction
1-Piece
Bolt Circle
127mm (5")
Rotor Material
High-Carbon Iron
Driving Style
Daily Driver, Hauling & Towing, Performance / Racing
Cryo Treating Option
Without Cryo Treating
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.