
Sport Drilled/Slotted Brake Rotor, 127.67054R (Discontinued)
- Mfr # 127.67054R
- Zoro # G4554552
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
127.67054R
Zoro #
G4554552
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Thickness
22mm (0.87")
Thickness
20.4mm (0.8")
Rotor Dia.
352mm (13.86")
Rotor Height
72mm (2.83")
Hub Hole Diameter
78.5mm (3.09")
Lug Holes Size
17mm (0.669")
Details
Rotor Type
Vented
Lug Hole Quantity
5
Style
Drilled & Slotted
Driving Style
Daily Driver, Hauling & Towing, Performance / Racing
Cryo Treating Option
Without Cryo Treating
Bolt Circle
140mm (5.5")
Rotor Material
High-Carbon Iron
Rotor Construction
1-Piece
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.