Sport Drilled/Slotted Brake Rotor, 127.67067L

  • Mfr # 127.67067L

  • Zoro # G4556442


product price:  $165.63
/ea
Free Shipping & Returns

Key Features

Rotor Type
Vented
Lug Hole Quantity
5
Nominal Thickness
12mm (0.47")
Thickness
10.4mm (0.409")
Rotor Dia.
316mm (12.44")
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
127.67067L
Zoro #
G4556442
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Thickness
12mm (0.47")
Thickness
10.4mm (0.409")
Rotor Dia.
316mm (12.44")
Lug Holes Size
16.6mm (0.65")
Rotor Height
76.5mm (3.01")
Hub Hole Diameter
72.1mm (2.839")

Details

Rotor Type
Vented
Lug Hole Quantity
5
Style
Drilled & Slotted
Rotor Material
Cast Iron
Bolt Circle
127mm (5")
Driving Style
Daily Driver, Hauling & Towing, Performance / Racing
Rotor Construction
1-Piece
Cryo Treating Option
Without Cryo Treating

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.