
Sport Slotted Brake Rotor, 126.33027Sr (Discontinued)
- Mfr # 126.33027SR
- Zoro # G4493418
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
126.33027SR
Zoro #
G4493418
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Thickness
16mm (0.63")
Thickness
13mm (0.51")
Rotor Dia.
258mm (10.157")
Lug Holes Size
M14 x 1.5
Hub Hole Diameter
62mm (2.44")
Rotor Height
95.5mm (3.76")
Details
Rotor Type
Vented
Lug Hole Quantity
5
Style
Slotted
Driving Style
Daily Driver, Hauling & Towing, Performance / Racing
Cryo Treating Option
Without Cryo Treating
Bolt Circle
112mm (4.409")
Rotor Material
Cast Iron
Rotor Construction
1-Piece
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.