
Sport Slotted Brake Rotor, 126.33093Sr
Mfr # 126.33093SR
Zoro # G4495439
product price: $244.99
/ea
Free Shipping & Returns
Key Features
Rotor Type
Vented
Lug Hole Quantity
5
Nominal Thickness
31.9mm (1.256")
Thickness
30mm (1.181")
Style
Slotted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
126.33093SR
Zoro #
G4495439
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Thickness
31.9mm (1.256")
Thickness
30mm (1.181")
Rotor Dia.
334mm (13.15")
Lug Holes Size
15.5mm (0.61")
Hub Hole Diameter
65mm (2.559")
Rotor Height
35.3mm (1.39")
Details
Rotor Type
Vented
Lug Hole Quantity
5
Style
Slotted
Cryo Treating Option
Without Cryo Treating
Bolt Circle
100mm (3.94")
Driving Style
Daily Driver, Hauling & Towing, Performance / Racing
Rotor Construction
1-Piece
Rotor Material
High-Carbon Iron
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.