
Sport Slotted Brake Rotor, 126.33098SL
Mfr # 126.33098SL
Zoro # G700545501
product price: $188.72
/ea
Free Shipping & Returns
Key Features
Rotor Type
Vented
Lug Hole Quantity
5
Nominal Thickness
24.8mm (0.976")
Thickness
22mm (0.866")
Style
Slotted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
126.33098SL
Zoro #
G700545501
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Thickness
24.8mm (0.976")
Thickness
22mm (0.866")
Rotor Dia.
312mm (12.28")
Rotor Height
49.3mm (1.94")
Lug Holes Size
15.4mm (0.606")
Hub Hole Diameter
65mm (2.559")
Details
Rotor Type
Vented
Lug Hole Quantity
5
Style
Slotted
Bolt Circle
112.1mm (4.41")
Cryo Treating Option
Without Cryo Treating
Rotor Material
High-Carbon Iron
Rotor Construction
1-Piece
Driving Style
Daily Driver, Hauling & Towing, Performance / Racing
Description
Sport Slotted Brake Rotor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.