
Sport Slotted Brake Rotor, 126.33099Sr
Mfr # 126.33099SR
Zoro # G4493558
product price: $149.99
/ea
Free Shipping & Returns
Key Features
Rotor Type
Vented
Lug Hole Quantity
5
Nominal Thickness
11.9 mm
Height
48.5 mm
Material
High Carbon Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
126.33099SR
Zoro #
G4493558
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Thickness
11.9 mm
Height
48.5 mm
Rotor Dia.
286 mm
Center Hole Diameter
65 mm
Minimum Thickness
10 mm
Bolt Circle Dia.
112.1 mm
Lug Hole Size
0.602 in
Details
Item
Brake Rotor
Rotor Type
Vented
Lug Hole Quantity
5
Material
High Carbon Iron
Style
Slotted
Driving Style
Daily Driver, Hauling & Towing, Performance / Racing
Rotor Construction
One Piece
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.